Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
140L 18kg Chsa Compactor Sack - 100pcs/carton (4 Folds x 25pcs)
By Cromwell Polythene
Order Code:
ZT3084610S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 1
£23.99
4%
2 - 3
£22.99
8%
4 +
£21.99
12%
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/140l-18kg-chsa-compactor-sack-100pcs-carton-4-folds-x-25pcs/p/ZT3084610S
Add to quotation
Schedule an order and save 5%
View all Waste Sacks
Description
(508) x864x1168 (97%Recycled Content) 4.77 kg MNBW (kg)
Tags:
#BulkDiscount
Specifications
Specifications for 140L 18kg Chsa Compactor Sack - 100pcs/carton (4 Folds x 25pcs)
Type
Compactor Sacks
Capacity
140L
Colour
Black
MFR Part No.
BK140B1
Material
Recycled Material
Width
864mm
Maximum Weight Capacity
18kgkg
Thickness
30
Duty
Heavy Duty
Height
1168mm