Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
240L Wheelie Bin Liner - 100pcs/carton (4 Packs x 25pcs)
By Cromwell Polythene
Order Code:
ZT3084634S
£22.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.49
0%
5 - 9
£21.59
4%
10 - 19
£20.69
8%
20 +
£19.79
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
22.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/240l-wheelie-bin-liner-100pcs-carton-4-packs-x-25pcs/p/ZT3084634S
Add to quotation
Schedule an order and save 5%
View all Waste Sacks
Description
(762) x1143x1372 (97%Recycled Content) 4.94 kg MNBW (kg)
Tags:
#BulkDiscount
Specifications
Specifications for 240L Wheelie Bin Liner - 100pcs/carton (4 Packs x 25pcs)
Material
Recycled Material
Width
1143mm
Colour
Black
Capacity
240L
Height
1372mm
Type
Wheelie Bin Liners
MFR Part No.
BK240C1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome