40L Chsa White Heavy Duty Swing Bin Liner

40L Chsa White Heavy Duty Swing Bin Liner

Order Code: ZT3579061S

£35.99 Inc VAT (20%)


Description

The 40-litre AVON® swing bin liner provides efficient and clean waste management in offices and general settings. With a pristine white colour, it adds a professional touch suitable for office environments, ensuring a neat and organised appearance.

Features and Benefits
• Fit for purpose, performance backed up by regular testing
• Packed in folds for easy distribution and portion control
• Tailored for 40-litre swing bins, it accommodates everyday waste disposal needs with ease

Typical Applications
• Domestic
• Office
• Commercial

Approvals
• CHSA-accredited

See full description
Specifications for 40L Chsa White Heavy Duty Swing Bin Liner
  • MFR Part No.
    WH040A0
  • Type
    Swing Bin Liners
  • Colour
    White
  • Capacity
    40L
  • Width
    575mm
  • Material
    50% recycled material
  • Duty
    Heavy Duty
  • Thickness
    12
  • Height
    737mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome