80L Tiger Stripe Clinical Waste Sacks - Landfill

80L Tiger Stripe Clinical Waste Sacks - Landfill

Order Code: ZT3579063S

£39.99 Inc VAT (20%)


Description

The 80-litre, 15kg yellow tiger stripe clinical waste sack is a reliable and efficient means of collecting and disposing of clinical waste. The vibrant yellow tiger stripe design ensures easy identification, adding visibility and organisation to waste disposal. Certified by the Cleaning and Hygiene Suppliers Association (CHSA), this sack guarantees high-quality waste management.

Features and Benefits
• Fit for purpose, performance backed up by regular testing
• Supplied on rolls for easy distribution and stock control
• Provides a substantial 80-litre capacity and 15kg weight-bearing capability

Typical Applications
• Offensive clinical waste

Approvals
• CHSA-accredited

See full description
Specifications for 80L Tiger Stripe Clinical Waste Sacks - Landfill
  • Capacity
    80L
  • MFR Part No.
    TG080C0
  • Colour
    Yellow and Black Stripe
  • Type
    Clinical Waste Bags
  • Width
    740mm
  • Material
    Recycled Materials
  • Maximum Weight Capacity
    15kgkg
  • Duty
    Medium Duty
  • Height
    915mm
  • Thickness
    37

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome