Bin Liners Light Duty 40L Capacity White (Pack of 1000)

Bin Liners Light Duty 40L Capacity White (Pack of 1000)

Order Code: ZT5692917S

£26.99 Inc VAT (20%)


Description

Introduced in 2015 the 5 Star Facilities range is your dependable and affordable range of cleaning and janitorial materials. These Bin Liners that fall under the 5 Star brand ensure that you can price compete across the Facilities sector.
• Suitable for daily household or office rubbish needs
• Its 7.5 Microns cater for light use
• Closed width: 305mm This is the measurement of the bottom of the liner, which sits at the bottom of the bin
• Maximum open width: 620mm This is the measurement when the bag is opened and stretched taut from one end to the other
• Bin Liner Capacity 40 Litres
• Pack of 1000

See full description
Specifications for Bin Liners Light Duty 40L Capacity White (Pack of 1000)
  • Pack Quantity
    1000
  • Capacity
    40L
  • Product Type
    Bin Liners
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome