Black Bin Liners Medium/Heavy Duty (Pack of 50)

Black Bin Liners Medium/Heavy Duty (Pack of 50)

Order Code: ZT5695737S

£9.39 Inc VAT (20%)

Currently unavailable

Description

Introduced in 2015 the 5 Star Facilities range is your dependable and affordable range of cleaning and janitorial materials. These Bin Liners that fall under the 5 Star brand ensure that you can price compete across the Facilities sector.
• These Medium/Heavy Duty Black Liners are suitable for domestic commercial and industrial use
• Strong versatile and durable can be used in a variety of circumstances
• Closed width: 425mm This is the measurement of the bottom of the liner which sits at the bottom of the bin
• Maximum open width: 725mm This is the measurement when the bag is opened and stretched taut from one end to the other
• Bin Liner Capacity 95 Litres
• 50 liners per roll
• Pack of 50

See full description
Specifications for Black Bin Liners Medium/Heavy Duty (Pack of 50)
  • Colour
    Black
  • Product Type
    Bin Liners
  • Capacity
    95L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome