Clear Asbestos Waste Bags 24Litrex 36" NA2436A PKT-100

Clear Asbestos Waste Bags 24Litrex 36" NA2436A PKT-100

Order Code: ZT1037017P

£45.99 Inc VAT (20%)


Description

The 60-litre asbestos sack is indispensable for those requiring secure containment of construction and building waste, especially hazardous materials like asbestos. With exceptional strength, it assures reliability in handling heavy and potentially harmful debris, minimizing the risk of exposure. Tailored for construction sites and asbestos removal, this specialised sack provides a robust solution for safe waste disposal.

Features and Benefits
• Fit for purpose, performance backed up by regular testing
• Packed in folds for easy distribution
• 60L non-gusseted design for strength and portion control

Typical Applications
• Asbestos waste removal

Approvals
• UN3325 Accredited

See full description
Specifications for Clear Asbestos Waste Bags 24Litrex 36" NA2436A PKT-100
  • Type
    Asbestos Waste Bags
  • Width
    600mm
  • Material
    Recycled Materials
  • MFR Part No.
    AN060A1
  • Height
    914mm
  • Colour
    Transparent
  • Capacity
    60L
  • Maximum Weight Capacity
    20kgkg
  • Thickness
    80
  • Duty
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome