Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Hazardous Waste Bags Blue 46x90CM (PK100) +Ties
By Solent Lubricants
Order Code:
ZT3308378S
£33.99
Inc VAT (20%)
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/hazardous-waste-bags-blue-46x90cm-pk100-%2Bties/p/ZT3308378S
Add to quotation
Schedule an order and save 5%
View all Waste Sacks
Description
Hazardous Waste Bags
Specifications
Specifications for Hazardous Waste Bags Blue 46x90CM (PK100) +Ties
Type
Hazardous Waste Bags
Colour
Blue
Height
900mm
Width
460mm
Material
Polythene
Capacity
60L
Duty
Heavy Duty
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome