Refuse Sack Heavy Duty Black (Pack of 200) - LD39003

Refuse Sack Heavy Duty Black (Pack of 200) - LD39003

Order Code: ZT5693015S

£16.99 Inc VAT (20%)


Description

This heavy duty refuse sack performs to 15kg capacity. A low density waste sack. With 95% recycled content. Supplied in a box of 200 sacks. Fully recyclable.
• Ideal for medium/heavy waste disposal
• Low density
• Performs up to 15kg capacity
• Fully recyclable
• Dimensions: 460x725x975mm
• Colour: Black
• Pack of 200

See full description
Specifications for Refuse Sack Heavy Duty Black (Pack of 200) - LD39003
  • Pack Quantity
    200
  • Colour
    Black
  • Capacity
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome