Refuse Sack Light Duty Black (Pack of 200) - LD39001

Refuse Sack Light Duty Black (Pack of 200) - LD39001

Order Code: ZT5693044S

£15.99 Inc VAT (20%)


Description

This light duty refuse sack performs to 10kg capacity. A low density waste sack. With a 95% recycled content. Supplied in a box of 200 sacks. Fully recyclable.
• Ideal for light waste disposal
• Low density
• Performs up to 10kg capacity
• Fully recyclable
• Dimensions: 460x725x975mm
• Colour: Black
• Pack of 200

See full description
Specifications for Refuse Sack Light Duty Black (Pack of 200) - LD39001
  • Colour
    Black
  • Capacity
    10kg
  • Pack Quantity
    200
  • Product Type
    Refuse Sack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome