Refuse Sack Medium Duty Clear (Pack of 200) - CLR200

Refuse Sack Medium Duty Clear (Pack of 200) - CLR200

Order Code: ZT5693061S

£17.39 Inc VAT (20%)


Description

Keep your environment clean and tidy, these medium duty refuse sacks are ideal for general waste clearance. Clear, so contents can be checked. Made using 95% recycled content. Fully recyclable. Medium slip. Performs to 10kg capacity.
• Medium duty, low density waste sack
• Ideal for general waste clearance
• Performs to 10kg capacity
• Fully recyclable
• Dimensions: 460 x 725 x 975mm
• Colour: Clear
• Pack of 200

See full description
Specifications for Refuse Sack Medium Duty Clear (Pack of 200) - CLR200
  • Colour
    Transparent
  • Capacity
    10kg
  • Type
    Refuse Sack
  • Recyclable
    Fully recyclable
  • Pack Quantity
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome