Refuse Sacks Heavy Duty 90L 18kg - Natural - Pack of 200

Refuse Sacks Heavy Duty 90L 18kg - Natural - Pack of 200

Order Code: ZT4171848S

£37.99 Inc VAT (20%)
£39.995% off


Description

These JanSan Heavy Duty 90L CHSA 18kg Natural Refuse Sacks are manufactured in the UK from 100% recycled polythene with puncture and tear-resistant qualities. Polythene allows you to separate waste from different areas, such as kitchens and toilets, increasing hygiene and reducing cross contamination. These Heavy-duty bin bags are perfect for bar areas, holding up to 18kg of waste.Thanks to its strong, polythene material, these heavy-duty bin bags are suitable for holding up to 18kg of waste - allowing your staff to safely dispose of heavy-duty domestic and food waste, without the risk of ripping and spreading harmful bacteria or hazardous materials.Plus, the 90Ltr capacity gives you plenty of room for your waste too - cutting down on the amount of times that your staff need to empty your bins. And thanks to the huge box quantity of 200, each pack will also last you far longer. This will not only stretch your money that little bit further, but it'll also ensure you've always got bin bags on hand for when you need them most!Natural colour means that it's perfect for recycling as the contents can be seen.JanSan Heavy Duty 90L CHSA 18kg Natural Refuse Sack Features: ∑Material Recycled Polythene. ∑18kg weight capacity allows the bags to safely hold Heavy Duty domestic and food waste. ∑A bumper box quantity of 200 means each pack will last you longer ∑Polythene material means the bags can be recycled for more sustainable waste disposal ∑Tear and puncture-resistant material helps to prevent spills and splits ∑CHSA accreditation ensures the bags conform to a weight drop test and puncture, ripping and tearing measures ∑Clear material - quickly identify contents for safety or bag changesJanSan Heavy Duty 90L CHSA 18kg Natural Refuse Sack Specifications: ∑Colour: Natural ∑Quantity: 200 Bags ∑Litres: 90L ∑Hold up: 18kg ∑Package Type: Flat-packed ∑Size: 455x735x965mm/18x29x38"

See full description
Specifications for Refuse Sacks Heavy Duty 90L 18kg - Natural - Pack of 200
  • Colour
    Natural
  • Capacity
    90L
  • Product Type
    Refuse Sacks
  • Weight Capacity
    18kg
  • Size
    455x735x965mm
  • Material
    Recycled Polythene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome