RSB1/C Waste Sack Cardboard Blue

RSB1/C Waste Sack Cardboard Blue

Order Code: ZT3962116S

£45.99 Inc VAT (20%)
£49.998% off
QuantityPriceDiscount
1 - 4£45.990%
5 +£44.154%


Description

Waste management problems are easily solved with the racksack. Ideal for most warehouse racking systems, the racksack quickly fixes to the end of your racking frame. The racksack is designed for most racking and shelving systems between 900mm and 1100mm. Once full, racksacks can be removed and emptied with ease. The racksack has been thoughtfully developed so that it will not intrude into valuable warehouse space. When hung it has a large open mouth to easily receive waste, yet its tapered design enables it to hardly encroach into the floor area. Originally designed for the warehouse the racksack’s flexible method of ‘S’ locator fixing means it can be hung over or hooked onto any substrate. That’s why the racksack has quickly established itself a place in other industrial areas such as factories, offices or anywhere where waste has become a problem. Made from tough waterproof polyester the racksack can adequately withstand the rigours of an industrial environment. Three strong handles are woven into the edge of the sack, one on each side for carrying and one on the base, so that
the sack can be easily tilted from the base and emptied. There are various design options available, with or without text plus a completely blank sack, in a choice of Blue, Green or Clear fronted.

See full description
Specifications for RSB1/C Waste Sack Cardboard Blue
  • Product Type
    Waste Sack
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome