Standard Square White Bin Liners

Standard Square White Bin Liners

Order Code: ZT1326370S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Our popular light duty square bin liners are ideal for square bins situated in the kitchen, workplace or other living spaces. The Purely Smile standard square white bin liners come at a size of 15x24x24" and 25mu. There is a total of 1000 white liners in each case.

Specifications for Standard Square White Bin Liners
  • Material
    Recycled Cable Insulation
  • Type
    Refuse Sacks
  • Capacity
    3kg
  • Colour
    White
  • MFR Part No.
    PS3030
  • Form
    Bin Liners
  • Pack Size
    1000
  • Volume
    30L
  • Recyclable
    Yes
  • Eco-Aware
    Yes
  • Pack Quantity
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome