Swing Bin Liners Medium/Heavy Duty 40L White (Pack of 100)

Swing Bin Liners Medium/Heavy Duty 40L White (Pack of 100)

Order Code: ZT5695571S

£7.29 Inc VAT (20%)


Description

Introduced in 2015 the 5 Star Facilities range is your dependable and affordable range of cleaning and janitorial materials. These Bin Liners that fall under the 5 Star brand ensure that you can price compete across the Facilities sector.
• These handy strong liners are surely popular in the office environment
• Economical bags that are thin but strong and ideal for light-duty applications
• Medium/Heavy Duty swing bin liners for extra security
• For specific small bin types
• Its 12 Microns cater for light use through to medium use
• Closed width: 325mm This is the measurement of the bottom of the liner, which sits at the bottom of the bin
• Maximum open width: 550mm This is the measurement when the bag is opened and stretched taut from one end to the other
• Bin Liner Capacity 40 Litres
• Pack of 100

See full description
Specifications for Swing Bin Liners Medium/Heavy Duty 40L White (Pack of 100)
  • Colour
    White
  • Product Type
    Swing Bin Liners
  • Capacity
    40L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome