Wheelie Bin Refuse Sacks Clear 30"x50"x54" 250G (PK-100)

Wheelie Bin Refuse Sacks Clear 30"x50"x54" 250G (PK-100)

Order Code: ZT3960229S

£34.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Upgrade your waste management effortlessly with our 240-litre Natural Wheelie bin bag--a must-have for those seeking a reliable and convenient waste solution. Crafted to perfectly fit standard wheelie bins, its generous size accommodates large volumes of waste.

Features and Benefits
• Made from 100% recycled material for an eco-friendly option
• Packed in folds for portion control
• Designed for excellent performance to prevent leaks and tears

Typical Applications
• Domestic
• Offices
• Events

Approvals
• CHSA accredited

See full description
Specifications for Wheelie Bin Refuse Sacks Clear 30"x50"x54" 250G (PK-100)
  • MFR Part No.
    NA240A1
  • Colour
    Natural
  • Height
    1372mm
  • Type
    Wheelie Bin Liners
  • Width
    1143mm
  • Capacity
    240L
  • Material
    Recycled Materials
  • Maximum Weight Capacity
    20kgkg
  • Duty
    Heavy Duty
  • Thickness
    40.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome