White Swing Bin Liners, 8 Micron, 40L (Pack of 2000)

White Swing Bin Liners, 8 Micron, 40L (Pack of 2000)

Order Code: ZT4796508S

£49.99 Inc VAT (20%)


Description

These White Swing Bin Liners are designed for hygienic and convenient waste disposal, ideal for homes, and commercial settings. Supplied in a box, these bin bags are easy to store and dispense with minimal effort. These 40-litre liners are designed to prevent waste from contaminating bin walls, eliminating offensive odours and simplifying cleanup. The strong polythene material makes these bags perfect for the mixed waste of a busy kitchen or office.

Features and Benefits
• Designed with a large capacity to fit standard 40-litre swing bins
• Packaged in bulk packs of 2000 liners for a long-lasting supply
• 8-micron polythene thickness ensures strength and reliability for everyday use

See full description
Specifications for White Swing Bin Liners, 8 Micron, 40L (Pack of 2000)
  • Type
    Swing Bin Liners
  • Capacity
    40L
  • Colour
    White
  • Material
    Polythene
  • Thickness
    8µm
  • MFR Part No.
    WH040B0
  • Width
    575mm
  • Duty
    Light Duty
  • Height
    737mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome