EINTEHV1805N Te-Hv 18/06 Li-Solo Power X-Change Handheld Vacuum 18V Bare Unit
0
1
2
3
4
5
6
7

EINTEHV1805N Te-Hv 18/06 Li-Solo Power X-Change Handheld Vacuum 18V Bare Unit

Order Code: ZT4156202SCopy

£63.99 Inc VAT (20%)


Description

EINTEHV1805N TE-HV 18/06 Li-Solo Power X-Change Handheld Vacuum 18V Bare Unit
The Einhell TE-HV 18/06 Li-Solo Power X-Change Handheld Vacuum is a compact, lightweight helper always at hand to remove dirt and annoying crumbs. Cleans every surface in a flash thanks to its three nozzles, which are included in the delivery. The floor nozzle is especially suitable for hard floors and smooth surfaces. The upholstery nozzle is suitable for upholstery, car seats and fabrics. With the long crevice nozzle (26cm) , even hard-to-reach areas can be cleaned without much effort. With the help of the two included suction pipes (total length 70cm) , the handy cordless hand-held vacuum cleaner can also be used as a floor vacuum cleaner comfortably in an upright position.

The dust collector has a capacity of 600 millilitres and can be easily emptied at the touch of a button. The integrated wall bracket ensures space-saving storage. Thanks to its ergonomic design and softgrip surfaces, the 1kg lightweight hand-held vacuum cleaner lies comfortably and easily in the hand. The integrated dirt filter can be cleaned and reused under running water after it has dried completely.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Suction Power: 72 mbar.
Collection Container Volume: 0.6 litre.
Suction Pipe Length: 0.7m.
Weight: 0.95kg.

See full description
Specifications for EINTEHV1805N Te-Hv 18/06 Li-Solo Power X-Change Handheld Vacuum 18V Bare Unit
  • Power Source
    Cordless 18V
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome