George 3 in 1 Wet and Dry Vacuum Cleaner Green 825714
0
1

George 3 in 1 Wet and Dry Vacuum Cleaner Green 825714

Order Code: ZT1547744SCopy

£409.99 Inc VAT (20%)


Description

Cleaning in a range of different ways, this George Vacuum Cleaner is a powerful tool for removing dirt and dust from your floors and upholstery. Suitable for both wet and dry cleaning, you can use the cleaner in a manner that suits you, allowing for a greater level of cleanliness. With a Turboflo vacuum turbine and Powerflo pump system, this is a powerful cleaner that can deal with even the most stubborn dirt and dust. The tubes are made of rust proof stainless steel, preventing any lessening in quality.
Suitable for wet or dry surfaces
Can also be used as a carpet and upholstery cleaner
Turboflo vacuum turbine and Powerflo pump for added strength
Non-rust stainless steel tubes to prevent damage
Safety float valve to protect your machine
1000W motor
Capacity: 15 litres dry, 9 litres wet

See full description
Specifications for George 3 in 1 Wet and Dry Vacuum Cleaner Green 825714
  • Weight
    15.7kg
  • Power
    1000W
  • Hose Length
    1.9m
  • Material
    Plastic
  • Colour
    Greens
  • Wet Capacity
    9L
  • Dry Capacity
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome