Numatic Charles Wet and Dry Vacuum Cleaner

Numatic Charles Wet and Dry Vacuum Cleaner

Order Code: ZT3080659S

£279.99 Inc VAT (20%)


Description

Cable Length m: 26. 8.
Capacity L: 9.
Container Dry Volume Capacity L: 15.
Includes: Standard kit has aluminium (non rusting) tubes and two floor nozzles - one for wet work and a combination nozzle for carpets and hard floors.
Motor Power Watt: 1060.
Product Technical Data: Cable Length m: 26. 8.
Capacity L: 9.
Container Dry Volume Capacity L: 15.
GTIN: 5052105074351.
Includes: Standard kit has aluminium (non rusting) tubes and two floor nozzles - one for wet work and a combination nozzle for carpets and hard floors.
Motor Power Watt: 1060.
Voltage V: 240.
.
Product Type: Cylinder.
Voltage V: 240. 9L Wet and 15L dry functionality. Can unblock drains and clean up spills. Standard kit has aluminium (non rusting) tubes, 2. 4m NuFlex threaded hose, 300mm combination floor tool. 300mm MultiFlo wet pick up tool, tool adaptor, dusting tool, crevice tool, mattress tool and slide-on brush. Cleaning range 26. 8m. 1060W 2 stage motor. Weight: (machine + kit) : 9 kg. Dimensions: H x W x D: 370 x 360 x 510mm.

See full description
Specifications for Numatic Charles Wet and Dry Vacuum Cleaner
  • Capacity
    9L
  • Cable Length
    26.8m
  • Container Dry Volume Capacity
    15L
  • Motor Power
    1060W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome