Professional Workshop Wet And Dry Vacuum Cleaner - Universal Vacuum Cleaner - 1200 W, 37 L Plastic Container

Professional Workshop Wet And Dry Vacuum Cleaner - Universal Vacuum Cleaner - 1200 W, 37 L Plastic Container

Order Code: ZT2722625S

£629.99 Inc VAT (20%)


Description

Professional workshop wet and dry vacuum cleaner, universal vacuum cleaner, 1200 W, 37 l plastic container. Supplied = assembled. Container capacity = 37 l. Height = 650 mm. Power consumption = 1200 watt. Standard accessories = standard 40 mm, 1 vacuum hose 3.5 m, 1 crevice nozzle. Vacuum pressure = 230 mbar. Weight = 9 kg. Air flow = 74.5 l/s. Container material = plastic. Number of motors = 1 pcs. Width = 470 mm. Length = 470 mm. Voltage = 230 V. Wheel fittings = 4 swivel castors. Cable length = 8 m. Area of application = wet, dry, industry, buildings. Product type = wet and dry vacuum cleaners. Practical electric plug socket on the vacuum cleaner. Chassis with 4 swivel castors. Impact resistant, corrosion resistant and chemical resistant (depending on chemical) dirt container. High performance suction motors with noise insulation and Euro size filter with coated surface for greater filtering capacity. High quality for professional use in industry and trade. Standard equipment 40 mm 3.5 m suction hose and crevice nozzle. Grey, durable plastic container. Chassis with 4 swivel castors. Practical electric plug socket on the vacuum cleaner.

See full description
Specifications for Professional Workshop Wet And Dry Vacuum Cleaner - Universal Vacuum Cleaner - 1200 W, 37 L Plastic Container
  • Supply Voltage
    230V
  • Cable Length
    8 M
  • Power
    1200W
  • Area of application
    Wet, Dry, Industry, Buildings
  • Product Type
    Wet and Dry Vacuum Cleaners
  • Vacuum Pressure
    230 mbar
  • Voltage
    230V
  • Wheel Fittings
    4 Swivel Castors
  • Supplied
    Assembled
  • Air Flow
    74.5 L/second
  • Container Material
    Plastic
  • No. of Motors
    1
  • Container Capacity
    37L
  • Length
    470mm
  • Width
    470mm
  • Height
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome