Vacuum Cleaner Wet & Dry 10L 1000W/230V - Hi-vis Green
0
1
2
3
4

Vacuum Cleaner Wet & Dry 10L 1000W/230V - Hi-vis Green

Order Code: ZT1227661PCopy

£73.99 Inc VAT (20%)


Description

High powered, lightweight, wet and dry unit with blower facility. Constructed from high impact composite material with tool and hose storage points on head. Four castors to aid manoeuvrability. Ideal for vehicle cleaning, home cleaning and general workshop use. Supplied with crevice and floor tools, washable cloth filter, 3m cable and 3-pin plug.

Specifications for Vacuum Cleaner Wet & Dry 10L 1000W/230V - Hi-vis Green
  • MFR Part No.
    PC102HV
  • Vacuum Accessories Diameter
    32mm
  • Filter Type
    Cloth
  • Supply Voltage
    230V
  • Motor Power
    1000W
  • Drum Size
    10L
  • Weight
    4.1kg
  • Consumable Parts
    PC102CF - Washable Cloth Filter
  • Air Flow
    78m³/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome