VC2012L L-class Wet & Dry Vacuum 110V 1000W

VC2012L L-class Wet & Dry Vacuum 110V 1000W

Order Code: ZT2424289SCopy

£249.99 Inc VAT (20%)

Currently unavailable

Description

1 x Makita VC2012L L-Class Wet Dry Vacuum 110V Version.

Specifications for VC2012L L-class Wet & Dry Vacuum 110V 1000W
  • Capacity Wet/Dry
    12/20L
  • Voltage
    110V
  • Power Input
    1000W
  • Dry Capacity
    12/20L
  • Power Source
    Corded 110V
  • Type
    L Class
  • Capacity
    12L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome