WV470-2 Commercial Wet & Dry Vacuum 27L 230V Each

Order Code: ZT2425710S

£369.99 Inc VAT (20%)


Description

Numatic WV470-2 Commercial Wet & Dry Vacuum 27 Litres 230v provides a larger alternative to the 370-380 series, with twice the capacity but to the same high performance standard be it wet or dry. Although twice the capacity we have added a folding handle design allowing easy movement when in use whilst also allowing compact storage with user-friendly features; can be used anywhere and emptied quickly and easily. All machines are wet or dry and the change from one to the other is designed to be simple, exchange a dry filter for wet safety float valve and a change of floor nozzle, or vice versa and include the NuCable replaceable cable system as standard. A tool for every job, always on hand and packs neatly away, with professional AA12 accessory kit.
Specifications Capacity - Dry 27L / Wet 20L Cleaning Range - 26.8m Power Cord - 10m Motor - 1000w Weight - (Machine + Kit)11.5kg Power - 230V AC 50/60Hz Suction - 2400mm H2O Airflow - 49L/sec Dimensions - 355 x 355 x 710mm Kit - AA12 Kit

See full description
Specifications for WV470-2 Commercial Wet & Dry Vacuum 27L 230V Each
  • Colour
    Blue
  • Material
    Plastic
  • Product Type
    Pro Wet and Dry Vacuums
  • Size
    27L