AK015 Ergotec 6 in 1 Professional Window Kit in a Box Each

AK015 Ergotec 6 in 1 Professional Window Kit in a Box Each

Order Code: ZT2427438SCopy

£79.99 Inc VAT (20%)


Description

Unger AK015 ErgoTec 6in1 Professional Window Kit in a Box. The large UNGER professional window cleaning kit A 6-in-1 complete kit for window cleaners.
- It contains the 35 cm high-quality ErgoTec professional window squeegee with green rubber; outstanding gliding properties for streak-free window cleaning, as well as the 35 cm ErgoTec T-bar with power microfibre sleeve and integrated water wells.
- All professional UNGER quality tools as well as components such as rubber strips and wash-in material are also available individually and can be expanded with accessories.
-A powerful MicroWipe professional microfibre cloth with reinforced edges and a handy safety scraper with a rubberised handle for stubborn dirt complete the kit.
-The kit also contains the practical professional bucket with 18l content, side storage areas and 1 litre of UNGERs liquid window cleaning concentrate.
- This kit includes UNGER branded work tools that professional window cleaners all over the world trust.

See full description
Specifications for AK015 Ergotec 6 in 1 Professional Window Kit in a Box Each
  • Colour
    Greens
  • Product Type
    Window Cleaning Kits
  • Material
    Plastic Metal
  • Size
    35cm / 14"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome