395/399 Alkaline Button Cell Battery
0
1

395/399 Alkaline Button Cell Battery

Order Code: ZT1023162P

£1.54 Inc VAT (20%)
£1.698.5% off
QuantityPriceDiscount
1 - 19£1.540%
20 - 49£1.484%
50 - 99£1.428%
100 - 199£1.3611.5%
200 +£1.2916%


Description

Quality watches need a quality battery on-hand to provide consistent voltage and long-lasting power. Energizer 395/399 replacements cell batteries are trusted by top watchmakers from around the world.

Features and Benefits
• Specially engineered to provide dependable high power ratio to weight ratio
• The battery is only 9.5 millimetres in diameter and 2.7 millimetres in height, with a large capacity of 52mAh - a class-leading power to weight figure
• Provides an extremely stable supply of 1.55 voltage throughout the entire life of the battery
• Acts as a replacement for both Energizer 395 and Energizer 399 legacy batteries - this battery can safely replace those legacy batteries without any danger of damaging the watch.
• Latest battery construction techniques means this battery is completely leak resistant

See full description
Specifications for 395/399 Alkaline Button Cell Battery
  • Series
    395/399
  • Pack Quantity
    1
  • Voltage
    1.5V
  • Product Type
    Button Cell Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome