AAA Alkaline Batteries (Pack of 12) - KF14342

AAA Alkaline Batteries (Pack of 12) - KF14342

Order Code: ZT5695792S

£6.19 Inc VAT (20%)


Description

Q-Connect AAA premium alkaline batteries are perfect for devices with high power consumption and continual use. The state-of-the-art alkaline technology provides maximum quality and supplies your devices with continuous power.
• Type: alkaline LR03
• Size: micro AAA
• Dimensions: 11x45mm
• Voltage: 1.5V
• 0% cadmium and mercury
• Long lasting power
• Pack of 12

See full description
Specifications for AAA Alkaline Batteries (Pack of 12) - KF14342
  • Colour
    Green
  • Voltage
    1.5V
    1.5V
  • Battery Size
    Alkaline LR03

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome