LRV08 12V Alkaline Battery

LRV08 12V Alkaline Battery

Order Code: ZT1026204P

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

A popular small battery, commonly used in car alarms and burglar alarm remote controls and cigarette lighters. Also known as: LRV08, L1028, RVO8, 23A, MS21, MN21, E23A, K23A, V23GA, GP23A, 8LR932, 8LR23, VR22, 8F10R.
Type: Alkaline.
Voltage: 12 V.
Length: 28.9 mm.
Diameter: 10.3 mm.

See full description
Specifications for LRV08 12V Alkaline Battery
  • Pack Quantity
    1
  • MFR Part No.
    LRV08L/1BE
  • Battery Size
    12V
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome