Max Plus 9V Alkaline Battery (Pack of 20) - 423204

Max Plus 9V Alkaline Battery (Pack of 20) - 423204

Order Code: ZT5694990S

£52.99 Inc VAT (20%)


Description

Energizer Max Plus Batteries are designed to support power-demanding devices and work tools. Delivering reliable performance. The batteries hold their power for up to 10 years in storage. A high quality of manufacture means that Max Plus offers in-built leakage protection, thanks to Powerseal technology, to ensure that they continue to deliver top performance - made to last, not to leak.
• Energizer Max Plus 9V Alkaline Battery
• Our No. 1 Longest Lasting Alkaline
• Holds power for up to 5 years in storage
• Powerseal technology, to ensure that they continue to deliver top performance, made to last, not to leak
• Operating Temperature: -18 to 55 Degrees C
• Voltage: 9V

See full description
Specifications for Max Plus 9V Alkaline Battery (Pack of 20) - 423204
  • Battery Size
    9V
  • Pack Quantity
    20
  • Battery Type
    Alkaline
    Alkaline
  • Product Type
    Disposable Batteries
  • Voltage
    9V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome