Max Plus C Alkaline Battery (Pack of 20) - 423341

Max Plus C Alkaline Battery (Pack of 20) - 423341

Order Code: ZT5694987S

£33.99 Inc VAT (20%)


Description

Energizer Max Plus Batteries are designed to support power-demanding devices and work tools. Delivering reliable performance. The batteries hold their power for up to 10 years in storage. A high quality of manufacture means that Max Plus offers in-built leakage protection, thanks to Powerseal technology, to ensure that they continue to deliver top performance - made to last, not to leak.
• Energizer Max Plus C Alkaline Battery
• Our No. 1 Longest Lasting Alkaline
• Holds power for up to 10 years in storage
• Powerseal technology, to ensure that they continue to deliver top performance, made to last, not to leak
• Operating Temperature: -18 to 55 Degrees C
• Voltage: 1.5V

See full description
Specifications for Max Plus C Alkaline Battery (Pack of 20) - 423341
  • Pack Quantity
    20
  • Product Type
    C Alkaline Battery
  • Voltage
    1.5V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome