4 Hour Battery Charger CEF14 with 2x AA/2x AAA Batteries - 5004979

4 Hour Battery Charger CEF14 with 2x AA/2x AAA Batteries - 5004979

Order Code: ZT5694499S

£25.49 Inc VAT (20%)


Description

Duracell Hi-Speed Charger has batteries ready to use in 4 hours (Approx. 90% of full charge, when using Duracell 1300 mAh AA NiMH batteries. Approx. 80% of full charge when using Duracell 750 mAh AAA NiMH batteries.) Duracell Hi-Speed Charger is your simple, safe and reliable solution. Comes with a partial charge indication, after batteries are completely charged, the charger can automatically shut off to prevent overheating. Its 9 safety features make sure that you have the power you need without the worry. Charger comes with a Duracell 5-year guarantee. High performance and good value for money. Supplied with 2x AA and 2x AAA Duracell rechargeable batteries.
• Batteries ready to use in 4 hours
• Features partial charge indication
• On battery charge completion the charger can shut off to prevent overheating
• 9 built-in safety features
• Supplied with 2x AA and 2x AAA Duracell rechargeable batteries

See full description
Specifications for 4 Hour Battery Charger CEF14 with 2x AA/2x AAA Batteries - 5004979
  • Colour
    Black/Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome