Battery and Fast Charger Starter 18V - Pack of 2

Battery and Fast Charger Starter 18V - Pack of 2

Order Code: ZT4792087SCopy

£65.99 Inc VAT (20%)


Description

This HiKOKIBattery Fast Charger Starter Pack contains: 2 x 18V 3.0Ah Li-ion Batteries. 1 x 14.4-18V UC18YSL3 Rapid Smart Charger is suitable for slide type Li-ion batteries. Cutting edge 3-way protection technology prevents the battery from overcharging and overheating. It has a large charge indicator lamp with 4-colour LED status lights and a USB port for charging small portable devices.

Specifications for Battery and Fast Charger Starter 18V - Pack of 2
  • Battery Voltage
    18V
  • Battery Amperage
    3A·h
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome