USB Duo Charger Aa+aaa + Recharge Batteries 2x AAA 800 mAh - 57651201421

USB Duo Charger Aa+aaa + Recharge Batteries 2x AAA 800 mAh - 57651201421

Order Code: ZT5695817S

£11.49 Inc VAT (20%)


Description

The Varta USB Duo charger comes with 2x AAA 800 mAh batteries. The charger is able to charge up to 2 AA or AAA rechargeable batteries in 7 hours. Elegant VARTA design with blue LEDs for charging indication. Global voltage of 100-240 for worldwide use and advanced safety.
• USB duo charger charges AA and AAA batteries
• Includes a microUSB input
• Features a safety timer (10 hour) , wrong polarity and short circuits
• Can detect unsuitable or defective battery cells
• Includes 2 AAA 800 mAh Recharge Accu Power batteries
• Can charge 2x AA or AAA batteries in 7 hours
• Blue LEDs indicate charging

See full description
Specifications for USB Duo Charger Aa+aaa + Recharge Batteries 2x AAA 800 mAh - 57651201421
  • Colour
    Black/Green/Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome