8-16x40S Binoculars - Black

8-16x40S Binoculars - Black

Order Code: ZT3291939SCopy

£133.99 Inc VAT (20%)


Description

Olympus 8-16x40S Binoculars are the perfect companion for observing nature, sport, wildlife and birdwatching. The large objective lens diameter offers bright high-resolution images even in low light. Advanced optical technologies including aspherical lenses plus coated lenses and prisms ensure a high level of optical performance by reducing image distortion and chromatic aberration for sharp images and a clear field of view with suberb transmittance. A focusing distance as close as 10m allows you to follow animals almost motionless as they approach. With a durable, high-quality finish resisting any nature conditions and a rubber coated grip ensuring a safe hold these binoculars are well equipped for outdoor use. Maximum comfort, functionality and portability is granted thanks to the slim, simple design and ergonomic controls. All elements have been arranged precisely for a compact size, resulting in a sharp impression and a lightweight body. With the powerful zoom you can get even closer to the object and observe it in more detail. Standard Series Binocular ideal for nature observation, sporting events, wildlife and birdwatching. 816x magnification with quick and easy changes in magnification to suit the viewing situation. High optical performance for sharp images with minimal distortion and chromatic aberration. Coated lenses and prisms for a bright, clear field of view with superb transmittance. Large, intuitive to use, easy to reach focus wheel for accurate focusing. Simple, refined design and ergonomic controls for maximum comfort and functionality. High-quality finish with sure-grip rubber coating.

See full description
Specifications for 8-16x40S Binoculars - Black
  • Colour
    Black
  • Product Type
    Binoculars
  • Objective Lens Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome