Extreme Plus 256GB SDXC Memory Card

Extreme Plus 256GB SDXC Memory Card

Order Code: ZT5349134S

£36.99 Inc VAT (20%)
£39.997.5% off


Description

With the SanDisk Extreme PLUS SD UHS-I memory card, you'll save time transferring media thanks to its read speeds of up to 190MB/s powered by SanDisk QuickFlow Technology. Pair with the SanDisk Professional PROREADER SD and microSD to achieve maximum speeds (sold separately). With shot speeds of up to 130MB/s and UHS speed Class 3 (U3)2 recording, you're ready to capture high-resolution, stutter-free 4K UHD video3. Perfect for 4K UHD video The SanDisk Extreme PLUS SD UHS-I card delivers the performance to capture stunning, uninterrupted 4K UHD video. Stunning Sequential Burst Mode Shots Rated UHS Speed Class 3 (U3) and Video Speed Class 30 (V30), the SanDisk Extreme PLUS SD UHS-I card lets you capture sequential burst mode shots without missing a beat. Durability You Can Count on Built for and tested in harsh conditions, the SanDisk Extreme PLUS SD UHS-I card is temperature-proof, waterproof, shock-proof, and x-ray-proof. Recover Images You Accidentally Deleted Includes an offer for RescuePRO Deluxe data recovery software which lets you restore images you accidentally deleted

See full description
Specifications for Extreme Plus 256GB SDXC Memory Card
  • Product Type
    Flash Memory Cards
  • Capacity
    256GB
  • Write Speed
    Up to 130MB/s
  • Video Speed Class
    30
  • Colour
    Black/Gold
  • Data Transfer Rate
    Up to 190MB/s
  • Speed Rating
    Class 10
  • UHS Speed Class
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome