Extreme Pro 128GB CL10 UHS-ii U3 MicroSD

Extreme Pro 128GB CL10 UHS-ii U3 MicroSD

Order Code: ZT5349147S

£71.99 Inc VAT (20%)
£89.9920% off
QuantityPriceDiscount
1 - 4£71.990%
5 +£68.395%


Description

Record exceptional 6K video, plus continuous burst mode and time lapse images, with reliable Video Speed Class 60-rated SanDisk Extreme PRO SDXC™ UHS-II cards. Store more high-resolution content with capacity options up to 1TB and recover accidentally deleted files through the 2-year RescuePRO Deluxe file recovery service offer.

Specifications for Extreme Pro 128GB CL10 UHS-ii U3 MicroSD
  • Product Type
    Flash Memory Cards
  • Colour
    Black
  • Speed Rating
    Class 3
  • Capacity
    128GB
  • Data Transfer Rate
    Up to 280MB/s
  • Write Speed
    Up to 100MB/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome