PowerShot SX70 HS Camera 3071C011

PowerShot SX70 HS Camera 3071C011

Order Code: ZT1544472SCopy

£659.99 Inc VAT (20%)

Currently unavailable

Description

Ensure that you capture all your significant memories with the stunningly powerful Canon PowerShot SX70 HS. Boasting an exceptional 65x optical zoom and 21mm lens, the SX70 is a stylish and versatile camera with the appearance of a DSLR but with the accessibility of a fixed-lens camera. Featuring the ability to shoot videos in mesmerising 4K Ultra HD and an incredibly high resolution 20.3 MegaPixel camera, the SX70 also has a reliable autofocus feature along with an intuitive 7.5cm LCD display. Additionally, you can also easily back-up images straight to your smart device or even remotely view, shoot and configure straight from your phone. When purchasing the PowerShot SX70 you receive a lens cap, neck strap, battery pack, battery charger, AC cable and user manual kit.
Top of the range bridge digital camera with a DSLR aesthetic
20.3 MegaPixel camera
65x optical zoom
Reliable autofocus feature
Record in stunning 4K UHD
Remote connectivity through smart devices

See full description
Specifications for PowerShot SX70 HS Camera 3071C011
  • Weight
    1.158kg
  • Depth
    139mm
  • Product Type
    Digital Camera
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome