Mini Door Window Contact

Mini Door Window Contact

Order Code: ZT5144241S

£39.99 Inc VAT (20%)

Currently unavailable

Description

The Mini Door/Window Contact allows for discreet monitoring of the opening and closure of doors and windows, thanks to the revised sleek aesthetic. Easily pair with your Yale Sync Smart Home Alarm and mountable on any door or window frame, add an element of stealth to your home's security defences. Featuring a 200m wire-free range and a battery life of up to 2 years, the Mini Door/Window Contact sends low battery notifications and tamper alerts, with built in protection to prevent unauthorised removal. The device connects seamlessly with the Yale Sync eco-system, operating reliably off an 838 MHz private network, so if your internet drops, your devices remain active. This accessory is part of the Yale Sync Smart Home Range. The Sync Smart Home Alarm puts you firmly in control, giving you total peace of mind that your home is secure and protected.Unlike a traditional home alarm system, the Sync Smart Home Alarm range allows you to check-in from anywhere in the world and receive real-time alerts in the event your alarm is activated. Intelligently connected, the Sync Smart Home Alarm works with Philips Hue, Google Assistant and Amazon Alexa, combining lights and voice to create the ultimate security deterrent.Tailored to suit your needs, the Sync Smart Home Alarm range lets you to either fully arm or part-arm your home alarm system. You can do this via the Smart Living Home App, keypad, remote key fob and with leading voice assistants Alexa, arm my alarm.The Mini Door/Window Contact is an accessory of the Yale Sync Smart Home Alarm (NOTE: This product does not work with EF and SR alarms)

See full description
Specifications for Mini Door Window Contact
  • Product Type
    Home Security
  • Colour
    White
  • Indoor/Outdoor Use
    Indoor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome