Smart Wireless 1080P Battery Camera with Rechargeable Batteries IP65

Smart Wireless 1080P Battery Camera with Rechargeable Batteries IP65

Order Code: ZT4069224S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

ENER-J's Rechargeable Battery Security Camera Wi-Fi, Wireless IP Camera Outdoor/Indoor, CCTV 1080P Full HD Surveillance System with Waterproof 2-Way Audio Night Vision Motion Sensor Alarm on APP

Battery Powered & No Limit Installation: NOTE: The new-look Wireless Camera is an upgrade of our SHA5291 Camera. ENER-J's wireless IP camera has a 2x18650 mAh rechargeable battery, it works for up to 120 days after full charge. No need to worry about thieves cutting off the power cables. It comes with super magnetic bracket screw and double-sided adhesive tape, you can choose the best location to install.

Two-Way Audio & Smart PIR Motion Detection: Built-in microphone and speaker which provides smooth and stable conversation with your family. Built with PIR sensor so that when the camera detects human or animal movement, it will automatically record and push notification through the APP.

Waterproof & Night Vision: This wireless cctv camera is suitable for indoor and outdoor use, the waterproof rating is IP65 which can resist tough weather conditions. It's offers up to 32 feet clear range even in night without any light.

Quick and Easy Setup: Easy installation with No Monthly fees or subscription unless you opt for cloud storage.

With IR-cut, it can switch automatically and it is clearly visible at both day and night to keep your home and family safe.

See full description
Specifications for Smart Wireless 1080P Battery Camera with Rechargeable Batteries IP65
  • Resolution
    1080p

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome