Theta X Spherical 4K Ultra Hd 360 60MP Camera - Black

Theta X Spherical 4K Ultra Hd 360 60MP Camera - Black

Order Code: ZT3291232S

£799.99 Inc VAT (20%)

Currently unavailable

Description

The Ricoh Theta X Spherical 4K Ultra HD 360 60MP Camera is an advanced model of the RICOH THETA series of 360-degree cameras able to shoot 360-degree still images and videos in a single shot, this new model is equipped with a large touch screen display, achieves high-resolution images and has been designed in pursuit of usability and outstanding quality. The RICOH THETA X has a compact, lightweight body that can be easily carried around anywhere, and the RICOH THETA X offers high-resolution image equivalent to a maximum of approximately 60 megapixels (output pixel) In a first for the RICOH THETA series, this model is equipped with a large 2.25-inch full-colour touch screen display, improving operability during standalone camera use. Also a first for the RICOH THETA series, this model also supports use of an interchangeable battery and an external memory card for more efficient and reliable shooting in a business setting. Record natural 360-degree images using up to approximately 60MP (11008 x 5504, 11K) still image shooting and high-precision stitching. Shoot incredibly realistic spherical images and videos using video shooting with improved image stabilization at up to 5.7K, 30fps video. For the first time a large 2.25-inch LCD touch panel has been equipped on the THETA series. Enables you to check images you took right there in minutes. Detailed shooting settings can be made on the touch panel without using the smartphone app. Supports an external memory card in addition to the internal memory capacity. Also supports shooting for a long period of time because the battery is replaceable. Achieves wireless high-speed transfer of still images and videos to a smartphone. Due to the built-in GPS (QZSS) and A-GPS, accurate position information can be acquired to embed into 360-degree photos. Use the dedicated apps to easily share your work from anywhere with people all over the world.

See full description
Specifications for Theta X Spherical 4K Ultra Hd 360 60MP Camera - Black
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome