WiFi NVR Kit (8" Wireless NVR + 4pc Wireless Camera) 2.0MP-1080P

WiFi NVR Kit (8" Wireless NVR + 4pc Wireless Camera) 2.0MP-1080P

Order Code: ZT4069186S

£199.99 Inc VAT (20%)


Description

This All-in-One 8 Channel NVR and 4 x 1080P (1920 X 1080) wireless IP66 waterproof
Camera. Cameras and NVR connect and Set Up in Just Minutes. No Exposed Lines
Anymore Between Camera with NVR box, Easy and Convenient. (Note: all the cameras and NVR box need connect power supply)

Widely Used
Perfect for villa, home, office, shop, hotel, warehouse, school, business or elsewhere.
Featuring 3.6mm LEDs with IR-CUT function, 110° viewing angle, 65ft Night Vision
range. It can clearly monitor everything even at night.

Wireless Security Camera
Wireless means wireless Internet connection, but also need to plug in power supply.
Wireless transmission range up to 1000ft (without obstacles)

Easy to install
No need to run cables all over your house to connect the NVR and cameras. Simply mount
the cameras, plug in the adapters and go. Connection between the NVR and cameras is
through your internet. Then the Video will Show Up. It releases you from messy cablings.

IP66 Weatherproof Camera
Metal housing IP66 weatherproof CCTV cameras can be used indoors and outdoors.
Whether it is rain, snow, or wind, the cameras will work well.

Smart Motion-Triggered Alerts
With this system, you can mark out the vital areas for motion detection. Whenever an
intruder breaks into the areas, instant email alerts with snapshots and APP push alerts will
be sent to you right the first time.

Easy Remote Access
You can remote access the security cameras on your Smartphone, support iOS, Android,
tablet, iPad, and windows system IE. Phone app name: ENERJSMART


Package content:
1 x 8CH H.265 Wireless Network Digital Video Recorder (Wireless NVR)
4 x 2MP WIFI IP Cameras
4 x Power Supply (12V-1000mA) Power adapter for Security Cameras
1 x Power Supply (12V-2000mA) for NVR
1 x Mouse/User Manual/Feet

See full description
Specifications for WiFi NVR Kit (8" Wireless NVR + 4pc Wireless Camera) 2.0MP-1080P
  • Product Type
    WiFi NVR Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome