15.6in Geolite Ecosmart Essential Laptop Case Black - TSS984GL
0
1
2
3
4
5

15.6in Geolite Ecosmart Essential Laptop Case Black - TSS984GL

Order Code: ZT5696545SCopy

£22.99 Inc VAT (20%)


Description

Stay organised and stay ahead with the 15.6 inch GeoLite EcoSmart Slim Brief. Sporting a modern design, it is ideal for professionals looking to balance style, storage, and laptop protection. Slimmer than a briefcase and more functional than a sleeve, this laptop case offers a divided laptop compartment allowing for a separate space for documents and files. The front zip compartment provides easy access to phones, chargers, and other accessories. Its removable shoulder strap, soft-grip handles, and luggage trolley strap offer comfortable carrying options. Featuring a water-resistant exterior and earth-conscious interior, this GeoLite EcoSmart Essential laptop case delivers on style, functionality, and sustainability. Supplied in black.
• Professional, slim design laptop case
• For 15.6 inch laptops
• Separate space for documents and files
• Integrated luggage trolley strap
• Easy access front zipped compartment
• Removable shoulder strap and soft grip handles for comfort
• Made from water resistant outer to keep contents dry
• Colour: Black

See full description
Specifications for 15.6in Geolite Ecosmart Essential Laptop Case Black - TSS984GL
  • Size
    15.6 inches
  • Colour
    Black
  • Product Type
    Laptop Cases
  • Fits Laptop Size
    15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome