15.6in The One Voyager 48H 30L Backpack

15.6in The One Voyager 48H 30L Backpack

Order Code: ZT3525043S

£74.99 Inc VAT (20%)


Description

The One professional travel backpack is suitable for your short business trips. This backpack has two large main compartments. The first compartment allows you to store your clothes and other belongings, with pockets and elastic straps to keep them in place during transport. The second compartment has a reinforced compartment for your laptop and tablet and an accessory pocket. This bag is also equipped with front pockets and a secret pocket in the back and a strap to position your bag on your suitcase. For more comfort during its use, the straps and the back of the bag are reinforced and padded.

See full description
Specifications for 15.6in The One Voyager 48H 30L Backpack
  • Product Type
    Laptop Backpacks
  • Weight
    1.5kg
  • Notebook Size
    Up to 15.6in
  • Type
    Backpacks
  • Material
    Blend
  • Colour
    Black
  • Capacity
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome