Blue Line 15.6 Inch Laptop Hybrid Briefcase/Backpack 3313
0
1
2
3
4
5
6

Blue Line 15.6 Inch Laptop Hybrid Briefcase/Backpack 3313

Order Code: ZT1548462S

£59.99 Inc VAT (20%)


Description

This stylish and professional laptop briefcase/backpack from Monolith contains numerous useful pockets and organisation sections suitable for documents stationery and more. With a padded pocket for protection of your laptop, iPad or tablet measuring up to 15.6 inches. Featuring a comfortable carry handle and padded straps, the hybrid briefcase/backpack is a modern design supplied in black with blue ascents and blue lining. Kinder to the environment, made from recycled plastic bottles, this hybrid case is suitable for use either as a backpack or briefcase.
Stylish modern 15.6 inch laptop hybrid briefcase/backpack
Environmentally friendly - made from recycled plastic bottles
Suitable for protection and transportation of laptop, iPad and tablet
Padded handles and detachable shoulder strap for comfortable carrying
External mesh drinks bottle pockets
Useful trolley strap
Stylish modern black design with blue acsents and blue lining

See full description
Specifications for Blue Line 15.6 Inch Laptop Hybrid Briefcase/Backpack 3313
  • Weight
    0.542kg
  • MFR Part No.
    HM03425
  • Product Type
    Hybrid Briefcase/Backpack
  • Size
    15.6in
  • Material
    Recycled Plastic Bottles
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome