Business Laptop Briefcase 15.6" Two-Tone Black/Grey - 2000001501

Business Laptop Briefcase 15.6" Two-Tone Black/Grey - 2000001501

Order Code: ZT4177125SCopy

£56.99 Inc VAT (20%)
£59.995% off
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%


Description

The Monolith Business Laptop Briefcase has a large main compartment with padded 15.6 inch laptop pocket and additional pockets. With easy access, a spacious second pocket with organizer section, 2 small pockets, 2 pen loops and a loop for USB stick and business card pocket. Quick access front pockets for all your small items. Lockable zippers for added security. The briefcase has padded carrying handles and a padded shoulder strap for as well as a back strap for easy stowage on a trolley case.
Modern and stylish two tone business laptop briefcase
Large main compartment with padded 15.6 inch laptop pocket and additional pockets
Easy access spacious second pocket with organizer section
2 small pockets, 2 pen loops and a loop for USB stick and business card pocket
Quick access front pockets for all your small items
Lockable zippers for added security
Padded carrying handles and padded shoulder strap for comfort and ease of use
Back strap for easy stowage on a trolley case
Colour: Black/Grey

See full description
Specifications for Business Laptop Briefcase 15.6" Two-Tone Black/Grey - 2000001501
  • Size
    15.6in
  • Colour
    Black/Grey
  • Product Type
    Laptop Briefcase
  • Fits Laptop Size
    15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome