Contour Roller Laptop Case - 17"/43.3CM Black

Contour Roller Laptop Case - 17"/43.3CM Black

Order Code: ZT1061561S

£169.99 Inc VAT (20%)


Description

Roller case with ergonomic design delivers go-anywhere comfort and protection. Five stage telescopic handle and stable wheel design provide smooth rolling and wheeled comfort. In situations where the case needs to be carried, the Contour system helps reduce shoulder and neck fatigue by up to 35%. SnugFit™ protection system provides superior laptop computer safety.

Specifications for Contour Roller Laptop Case - 17"/43.3CM Black
  • Notebook Size
    Up to 17in
  • Colour
    Black
  • Type
    Overnight Bags
  • Material
    Nylon
  • Weight
    2.89kg
  • Dimensions (W x D x H)
    76x241x444mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome