Define 7 ATX White TG Midi Tower PC Case

Define 7 ATX White TG Midi Tower PC Case

Order Code: ZT3526008S

£183.99 Inc VAT (20%)


Description

The Define 7 is the latest pinnacle of the renowned Define series, setting a new standard for what you should expect from a mid-tower case when it comes to modularity, flexibility and ease of use. The dual-layout interior, industrial sound damping, and classic styling make it an easy choice for any design-conscious PC builder in need of a versatile and dependable case that accommodates ambitious builds and leaves you room to grow.

See full description
Specifications for Define 7 ATX White TG Midi Tower PC Case
  • Type
    Desktop Computers
  • Expansion Slots
    7+2
  • Colour
    White/Clear
  • Weight
    13.45kg
  • Bottom Fan
    2 x 120/140mm
  • Dimensions (W x D x H)
    547x240x475mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome