Executive Mobile Laptop Case W410 X D260 X H350mm Black 3005
0
1
2

Executive Mobile Laptop Case W410 X D260 X H350mm Black 3005

Order Code: ZT1548624SCopy

£93.99 Inc VAT (20%)
£99.996% off


Description

Constructed of black nylon with a leather look trim, this case features a removable slipcase for laptops and tablets which includes lockable zips for extra security. The main compartment is divided into three parts for files, clothes and other items so you can keep everything organised on the go. Featuring silent and smooth running wheels and a locking handle, this mobile laptop case is easy to take anywhere.
Executive style case for laptops and tablets up to 15.4 inches
Laptop compartment with lockable zips and removable slipcase
Zipped organiser pocket at front
3-part main compartment for documents and files
In-line skate wheels and locking telescopic handle
Dimensions: W410 x D260 x H350mm
Colour: black

See full description
Specifications for Executive Mobile Laptop Case W410 X D260 X H350mm Black 3005
  • Weight
    4.01kg
  • MFR Part No.
    HM30050
  • Colour
    Black
  • Product Type
    Laptop Case
  • Material
    Nylon
  • Fits Laptop Size
    15.4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome