TBR003EU Notebook Case 40.6 cm (16") Trolley Case Black
0
1
2
3

TBR003EU Notebook Case 40.6 cm (16") Trolley Case Black

Order Code: ZT1119891S

£69.99 Inc VAT (20%)
£79.9912.5% off


Description

Targus TBR003EU. Case type: Trolley case, Maximum screen size: 40.6 cm (16") Weight: 2.68 kg

Specifications for TBR003EU Notebook Case 40.6 cm (16") Trolley Case Black
  • Weight
    2.68kg
  • Height
    400mm
  • Depth
    430mm
  • Width
    210mm
  • Material
    Polyester
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome