B100 Optical USB Mouse Black
0
1
2
3
4
5
6
7
8

B100 Optical USB Mouse Black

Order Code: ZT1511463SCopy

£13.99 Inc VAT (20%)


Description

Logitech B100 Optical USB Mouse. Form factor: Ambidextrous. Movement detection technology: Optical, Device interface: USB Type-A, Movement resolution: 800 DPI, Buttons type: Pressed buttons, Buttons quantity: 3, Scroll type: Wheel. Power source: Cable. Product colour: Black

Specifications for B100 Optical USB Mouse Black
  • Type
    Mice & Graphics Tablets
  • Tracking
    Optical
  • Weight
    90g
  • Colour
    Black
  • Buttons
    3 Buttons
  • Wired/Wireless
    Wired
  • Scroll Wheel
    Yes
  • Connection
    USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome